
Acoustic Imaging Cam, 2to65 kHz, Digital
Mfr # T912263
Zoro # G009008486
product price: $12,029.99
/ea
Free Shipping & Returns
Key Features
AC Frequency Response
2 kHz to 65 kHz
Function
Detects Leaks in Compressed Air
Includes
Batteries
Field of View
62 Degrees x 49 Degrees
Display Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T912263
Zoro #
G009008486
UPC #
845188028718
Country of Origin
Finland
Dimensions
Display Size
5 in
Details
Item
Acoustic Imaging Camera
AC Frequency Response
2 kHz to 65 kHz
Function
Detects Leaks in Compressed Air
Includes
Batteries
Field of View
62 Degrees x 49 Degrees
Display Type
Digital
Product Type
Acoustic Imaging Camera
Acoustic Image Frame Rate
30 FPS
Minimum Locating Distance
1 ft
Calibration Certificate Type
Not Certified
Maximum Acoustic Measurement
124 dB
Video Image Resolution
800 x 480
Maximum Operating Temperature
122 Degrees F
Maximum Locating Distance
430 ft
Minimum Acoustic Measurement
120 dB
Minimum Operating Temperature
-10 Degrees F
Digital Display Screen Type
LED
Testing Functions
Air Leakage, Mechanical Fault
Maximum Frequency Response
65 kHz
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Minimum Frequency Response
2 kHz
Description
Acoustic Imaging Camera, Includes Batteries, Digital Display Screen Type LED, Product Type Acoustic Imaging Camera, Display Size 5 in, Display Type Digital, Calibration Certificate Type Not Certified, Maximum Frequency Response 65 kHz, Maximum Locating Distance 430 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft, Testing Functions Air Leakage, Mechanical Fault, Acoustic Image Frame Rate 30 FPS, Field of View 62 Degrees x 49 Degrees , Maximum Acoustic Measurement 124 dB
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.