Zoro Homepage

Bluetooth Headset Kit, c/w-FLIR

  • Mfr # T197771ACC

  • Zoro # G011363368


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
Headset with Bluetooth for Wireless Connection with the Infrared Camera
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series
Overall Height
1 in
Product Type
Bluetooth Headset Kit
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T197771ACC
Zoro #
G011363368
UPC #
845188006686
Country of Origin
Sweden

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Depth
2 1/4 in

Details

Item
Bluetooth Headset (EXX, T5XX, T6XX, T8XX, T10XX, GF7X)
Features
Headset with Bluetooth for Wireless Connection with the Infrared Camera
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series
Product Type
Bluetooth Headset Kit
Compatible with Brand
FLIR

Description

Bluetooth Headset Kit, Features Headset with Bluetooth for Wireless Connection with the Infrared Camera, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.