Infrared Camera, -40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F F, 30 mK

  • Mfr # FLIR T865-42
  • Zoro # G600906150
product price: 
$
36,800.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 24 Degrees
Temp. Range (F) - Infrared
-40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T865-42
Zoro #
G600906150
UPC #
845188023430
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor, 10 yr Detector
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder

Details

Item
Infrared Camera
Field of View
14 Degrees x 24 Degrees
Temp. Range (F) - Infrared
-40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
SD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Included Charger
Yes
Spectral Response - Infrared
7.5 to 14.0 micronm
Emissivity
Adjustable 0.01 to 1.00 or Selected From Materials List
Data Logging - Instrument
Yes
Picture In Picture
Yes
Special Features
180 Degrees Rotating Lens Platform, 6 Degrees Telephoto Lens, Color Viewfinder and Bright LCD Display
Temp. Range (C) - Infrared
-40 Degrees to 120 Degrees C, 0 Degrees to 650 Degrees C, 300 Degrees to 2,000 Degrees C
Display Resolution - IR Camera
640 × 480 px
Thermal Sensitivity - IR Camera
Less Than30 mK @ 30 Degrees C (42 Degrees lens)
Wireless
Yes
Image Notation
Voice
Articulating Lens
Yes
Drop Tested
Not Tested
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Alarm
Yes
Charger Replacement
423N33
Detector Resolution - Infrared
640 × 480 px
Safety Rating
EN/UL/CSA/PSE 60950-1, IEC/EN 62368-1
NIST Certified
No
Thermal and Visible Light Blending
Yes
Focus Distance - Infrared
Minimum 0.15 m/0.49 ft
Ambient Temp. Range
-15 Degrees to 50 Degrees C (5 Degrees to 122 Degrees F)
Temp. Accuracy (C) - Infrared
+/-3%: 1800 Degrees C to 2000 Degrees C
Item - Infrared Camera
Thermal Imaging Camera
Field of View - IR Camera
42 Degrees × 32 Degrees
Multiple Lens Option
Yes
Laser Sighting
Single
Frame Rate - IR Camera
30 Hz
Temp. Accuracy (F) - Infrared
+/-3%: 3272 Degrees F to 3632 Degrees F
Display - IR Camera
4 in, 640 × 480 pixel touchscreen LCD with auto-rotation
Maximum Temperature Measured Degrees C
500 Degrees C
Laser Sighting Type
Single Dot
Portability
Handheld
Accuracy Degrees F
+/-1.0% of Reading or +/-1.8 Degrees F Whichever is Greater
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Emissivity Setting
0.01
Number of Batteries Required
2
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
Available Separately
Minimum Focus Distance
0.15 m
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees C
0 Degrees C
Battery Chemistry
Lithium Ion
Maximum Temperature Measured Degrees F
3,632 Degrees F
Batteries Included
Yes
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater; +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Infrared Resolution
640 x 480
Interface
SD Card, USB, Wireless
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display, Sound
Frame Rate
30 Hz
Battery Run Time
4 hr
Digital Display Screen Type
LCD Touchscreen
Minimum Operating Temperature Degrees F
5 Degrees F
Series
T800
Lens Angles Included
42 Degrees

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews