Flir

Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus


original price: $1,539.00
35% off
new price: $999.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Temp. Range (F) - Infrared -4 Degrees to 932 Degrees
  • IR Detector Resolution 160 x 120 Pixels
  • Temp. Range (C) - Infrared -20 Degrees to 500 Degrees
  • Temp. Accuracy (F) - Infrared +/-7.2 Degrees
See all product information

Product Information

Dimensions

Display Size 3 in
Manufacturers Warranty Length 2 yr Battery
Manufacturer Warranty Length 2 yr

Details

Promotion Restriction Not eligible for promotion
Item - Infrared Camera Firefighter Infrared Camera
Item Infrared Camera
Temp. Range (F) - Infrared -4 Degrees to 932 Degrees
IR Detector Resolution 160 x 120 Pixels
Temp. Range (C) - Infrared -20 Degrees to 500 Degrees
Temp. Accuracy (F) - Infrared +/-7.2 Degrees
Field of View 47 Degrees x 35 Degrees
Thermal Resolution 19,200 Pixels
Spectral Response - Infrared 7.5 to 13um
Focus Method Fixed
Field of View - IR Camera 47.0 Degrees Horizontal x 35.0 Degrees Vertical
Focus Distance - Infrared Minimum of 0.10 m
Thermal Sensitivity - IR Camera 100 mK
Detector Resolution - Infrared 160 x 120 Pixels
Display - IR Camera 3.0 in Backlit Color LCD
Display Resolution - IR Camera 320 x 240 Pixels
Display Resolution 320 x 240
Temp. Range (C) -20 Degrees to 500 Degrees
Temp. Accuracy (F) +/-7.2 Degrees
Data Logging - Instrument No
Focus Range - Infrared 0.10m to Infinity
Spectral Response 7.5 to 13um
Ambient Temp. Range (F) 14 Degrees to 131 Degrees
Temp. Accuracy (C) - Infrared +/-4 Degrees
Includes Battery Charger, Lanyard Strap, Thermal Imaging Camera (TIC), USB Cable
Display 3" 320 x 240 LCD
Temp. Range (F) -4 Degrees to 932 Degrees
Special Features MSX Enhancement, Easy-to-Use Even with Gloves On, IP67 Waterproof
Thermal and Visible Light Blending Yes
Removable Memory Card Not Included
Multiple Lens Option No
Display Type Backlit LCD
NIST Certified No
Picture In Picture No
Image Notation Yes
Data Logging No
Drop Tested 2 m
Safety Rating Designed to Meet NFPA 1801:2013, Power Supply Meets CE/EN/UL/CSA/PSE 60950-1
Articulating Lens No
Temp. Accuracy (C) +/-4 Degrees
Image Frequency 9 Hz
Thermal Sensitivity 100 mK
Emissivity Fixed 0.95
Temp. Accuracy +/-4%
Alarm yes
Ambient Temp. Range -10 Degrees to 55 Degrees C
Laser Sighting No
Thermal And Visible Light Blending Yes
Frame Rate - IR Camera 9 Hz
Wireless No
Focus Range 0.1m to Infinity
Visual Light Resolution 0.3 MP
Standards CE, CSA, EN, PSE 60950-1, UL Listed
Features Data Logging, Multi Spectral Dynamic Imaging (MSX(R))
Calibration Certificate Type Not Certified
Laser Sighting Type No Laser Sighting
Data Transfer Type No Data Transfer
Maximum Emissivity Setting 0.95
Battery Chemistry Lithium Ion
Minimum Temperature Measured Degrees F -4 Degrees F
Minimum Temperature Measured Degrees C -20 Degrees C
Infrared Resolution 160 x 120
Minimum Emissivity Setting 0.95
Accuracy Degrees F +/-4.0% of Reading or +/-7.2 Degrees F Whichever is Greater
Digital Display Screen Type LCD with Backlight
Intrinsic Safety Not Specified Intrinsically Safe
Frame Rate 9 Hz
Maximum Operating Temperature Degrees F 500 Degrees F
Maximum Temperature Measured Degrees F 932 Degrees F
Batteries Included Yes
Interface USB
Battery Run Time 4 hr
Accuracy Degrees C +/-4.0% of Reading or +/-4.0 Degrees Whichever is Greater
Temperature Alerts High Temperature, Low Temperature
Lens Angles Included 47 Degrees
Maximum Temperature Measured Degrees C 1,000 Degrees C
Series FLIR K Series
Minimum Focus Distance 0.1 m
Battery Voltage 3V
Minimum Operating Temperature Degrees F 14 Degrees F
Emissivity Adjustability Fixed
Shop By Hot Buys

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type No Data Transfer, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.95, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.1 m, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.