Firefighting Thermal Imaging Camera (TIC

  • Mfr # FLIR K85 (2026)
  • Zoro # G824480092
product price: 
$
7,582.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Required
2
Temperature Alerts
High Temperature
Battery Voltage
3.7V
Maximum Temperature Measured Degrees C
650 Degrees C
Calibration Certificate Type
Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR K85 (2026)
Zoro #
G824480092
UPC #
845188035020
Country of Origin
Estonia

Dimensions

Manufacturer Warranty Length
1 yr
Display Size
4 in

Details

Number of Batteries Required
2
Temperature Alerts
High Temperature
Battery Voltage
3.7V
Maximum Temperature Measured Degrees C
650 Degrees C
Calibration Certificate Type
Certified
Frame Rate
60 Hz
Minimum Temperature Measured Degrees C
-20 Degrees C
Emissivity Adjustability
Fixed
Maximum Operating Temperature Degrees F
140 Degrees F
Digital Display Screen Type
LCD with Backlight
Laser Sighting Type
No Laser Sighting
Series
FLIR Kxx
Field of View
53 Degrees x 40 Degrees
Alert Type
Vibration
Data Transfer Type
Wired, Wireless
Minimum Operating Temperature Degrees F
-4 Degrees F
Auto Power Off
Yes
Maximum Temperature Measured Degrees F
1,202 Degrees F
Portability
Handheld
Thermal Sensitivity
60 mK
Display Resolution
640 x 480
Infrared Resolution
640 x 480
Includes
(2) Battery, Battery Charger, Carabiner Strap, Power Supply, Printed Documentation, Retractable Lanyard, 16 N (58 oz), USB Cable
Accuracy Degrees F
+/-6.0% of Reading or +/-7.2 Degrees
Lens Angles Included
53 Degrees
Accuracy Degrees C
+/-6.0% of Reading
Standards
CE, CSA, EN, PSE 60950-1 IEC 62368, UL
Minimum Focus Distance
1 m
Interface
USB, Wireless
File Formats
JPEG, MPEG4
Batteries Included
Yes
Item
Firefighting Thermal Imaging Camera (TIC)
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Run Time
4 hr

Description

Firefighting Thermal Imaging Camera (TIC), Temperature Alerts High Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Certified, Alert Type Vibration, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting Not Applicable, Minimum Emissivity Setting Not Applicable, Thermal Sensitivity 60 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.