Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Current Probe, TRMS, 3000 A

  • Mfr # TA74

  • Zoro # G0084257


product price: $384.29
/ea
Free Shipping & Returns

Key Features

Includes
18 in Probe
Manufacturers Warranty Length
2 yr
AC Response
TRMS
For Use With
DMMs and Clamp Meters
Amps AC
30/300/3000AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA74
Zoro #
G0084257
UPC #
793950377741
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Maximum Conductor Size
4.7 in
Battery Size
AAA

Details

Item
Flexible Current Probe
Includes
18 in Probe
AC Response
TRMS
For Use With
DMMs and Clamp Meters
Amps AC
30/300/3000AC
Max. AC Amps
3,000
AC Response Calculation
TRMS
Battery Voltage
1.5V DC
Connector Type
Banana Plugs
Jaw Opening
18 in
Maximum AC Current Measurement
3,000 A
Output
100mV/A, 10mV/A, 1mV/A
Batteries Included
Yes
Battery Chemistry
Alkaline
Parameters Measured
AC Current
Minimum AC Current Measurement
30 A
Standards
EN61010-1; EN61010-2-032

Description

Flexible Current Probe, Connector Type Banana Plugs, For Use With DMMs and Clamp Meters, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 30 A, Maximum Conductor Size 4.7 in, AC Response Calculation TRMS, Output 100mV/A, 10mV/A, 1mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Flexible, Jaw Opening 18 in, Includes 18 in Probe, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AAA, Battery Voltage 1.5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.