Infrared Camera, 25 mK, 800 x 480 Display, 45 Degrees x 34 Degrees

  • Mfr # FLIR T1010-45-NIST

  • Zoro # G111242471


product price: $52,759.99
/ea
Free Shipping & Returns

Key Features

Field of View
45 Degrees x 34 Degrees
Features
UltraMax
Thermal Sensitivity
25 mK
Focus Method
Manual
Display Resolution
800 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T1010-45-NIST
Zoro #
G111242471
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4.3 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
45 Degrees x 34 Degrees
Features
UltraMax
Thermal Sensitivity
25 mK
Focus Method
Manual
Display Resolution
800 x 480
Visual Light Resolution
3.1 MP
File Formats
H.264
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Minimum Focus Distance
1.3 m
Data Transfer Type
Wired
Lens Angles Included
45
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater
Infrared Resolution
1024 x 768
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Emissivity Setting
0.01
Emissivity Adjustability
Adjustable
Maximum Operating Temperature Degrees F
122 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display
Frame Rate
30 Hz
Interface
SD Card, USB
Maximum Temperature Measured Degrees F
1,202 Degrees F
Maximum Emissivity Setting
1.00
Calibration Certificate Type
NIST, Traceable with data
Digital Display Screen Type
LCD Touchscreen
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Series
T1K
Batteries Included
Yes
Auto Power Off
Yes
Battery Chemistry
Lithium Ion
Battery Run Time
2.5 hr
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
650 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 25 mK, Minimum Focus Distance 4.26 ft, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.