Zoro Homepage

Infrared Camera, 30 mK, 640 x 480 Display

  • Mfr # FLIR E76-24-14-42-NIST

  • Zoro # G411242485


product price: $16,414.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E76-24-14-42-NIST
Zoro #
G411242485
UPC #
-
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.65 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.