Infrared Camera, -4 Degrees to 2732 Degrees F, 40 mK, 640 x 480 Display, 14 Degrees x 10 Degrees

  • Mfr # FLIR T560-14

  • Zoro # G9264537


product price:  $26,679.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T560-14
Zoro #
G9264537
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Focus Distance - Infrared
Minimum of 0.15 m
Included Charger
423N33
Wireless
Yes
Detector Resolution - Infrared
640 x 480 Pixels
Temp. Range (C) - Infrared
-20 Degrees to 1500 Degrees
Safety Rating
EN/UL/CSA/PSE 60950-1
NIST Certified
No
Data Logging - Instrument
Yes
Drop Tested
2 m
Item - Infrared Camera
Infrared Camera
Thermal Sensitivity - IR Camera
40 mK
Display Resolution - IR Camera
640 x 480 Pixels
Display - IR Camera
4.0 in Touch Screen Color LCD
Alarm
Yes
Articulating Lens
Yes
Multiple Lens Option
Yes
Emissivity
(4) Presets and Adjustable
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Thermal and Visible Light Blending
Yes
Temp. Accuracy (F) - Infrared
+/-2% of Reading or +/-3.6 Degrees Whichever is Greater
Special Features
MSX Enhancement
Charger Replacement
423N33
Laser Sighting
Yes
Spectral Response - Infrared
7.5 to 14.0um
Field of View - IR Camera
15.0 Degrees Horizontal x 20.0 Degrees Vertical
Frame Rate - IR Camera
30 Hz
Picture In Picture
Yes
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Minimum Focus Distance
1 m
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display, Sound
Maximum Temperature Measured Degrees C
1,500 Degrees C
Data Transfer Type
Wired, Wireless
Batteries Included
Yes
Interface
SD Card, USB, Wireless
Infrared Resolution
640 x 480
Battery Chemistry
Lithium Ion
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Voltage
3V
Lens Angles Included
14 Degrees
Calibration Certificate Type
Available Separately
Minimum Emissivity Setting
0.01
Maximum Emissivity Setting
1.00
Frame Rate
30 Hz
Digital Display Screen Type
LCD Touchscreen
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Series
FLIR T500
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Run Time
4 hr
Auto Power Off
Yes
Emissivity Adjustability
Adjustable
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
2,732 Degrees F

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.