IR Cam, 464x348IR Res, 14x10FOV

  • Mfr # FLIR E86-24-14-42
  • Zoro # G401006660
product price: 
$
24,713.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E86-24-14-42
Zoro #
G401006660
UPC #
845188022716
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
NIST Certified
No
Laser Sighting
Yes
Thermal Sensitivity - IR Camera
40 mK
Wireless
Yes
Display Resolution - IR Camera
4", 464 × 348 Pixel Touchscreen LCD with Auto-rotation
Safety Rating
EN/UL/CSA/PSE 60950-1
Focus Distance - Infrared
Minimum 0.15 m
Multiple Lens Option
Yes
Alarm
No
Data Logging - Instrument
Yes
Display - IR Camera
4.0 in Touch Screen Color LCD
Detector Resolution - Infrared
464 × 348 px
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Picture In Picture
Yes
Charger Replacement
627L67
Articulating Lens
No
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Emissivity
Adjustable 0.01 to 1.00
Ambient Temp. Range
5 Degrees to 122 Degrees F
Image Notation
Text, Voice
Spectral Response - Infrared
7.5 to 14 micron m
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Item - Infrared Camera
Infrared Camera
Included Charger
627L67
Thermal and Visible Light Blending
Yes
Drop Tested
2 m
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical, 24 Degrees Horizontal × 18 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Frame Rate - IR Camera
30 Hz
Product Type
Infrared Camera
Minimum Operating Temperature Degrees F
5 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees C
1,500 Degrees C
Maximum Emissivity Setting
1.00
Interface
SD Card, USB, Wireless
Series
FLIR Exx
Maximum Temperature Measured Degrees F
2,732 Degrees F
Battery Chemistry
Lithium Ion
Minimum Emissivity Setting
0.01
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
464 x 348
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Alert Type
Digital Display, Sound
Minimum Focus Distance
0.15 m
Lens Angles Included
14 Degrees
Number of Batteries Required
2
Auto Power Off
Yes
Portability
Handheld
Laser Sighting Type
Circular
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Run Time
2.5 hr
Emissivity Adjustability
Adjustable
Frame Rate
30 Hz
Data Transfer Type
Wired, Wireless
Battery Voltage
3V
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews