Infrared Camera, 40 mK, 640 x 480 Display, 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees

  • Mfr # FLIR T540 DFOV 42 + 24

  • Zoro # G314923689


product price:  $23,359.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R)), UltraMax
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T540 DFOV 42 + 24
Zoro #
G314923689
UPC #
845188032166
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R)), UltraMax
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, JPEG, MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, (2) Front Lens Caps, (3) USB Cables: 2.0 A to Type-C, Type-C to HDMI, Type-C to Type-C, Battery Charger, FLIR Route Creator Plugin for Thermal Studio Pro (3 month subscription), FLIR Thermal Studio Pro Software (3 month subscription), Hard Transport Case, Interchangeable Dual Field of View Lens (24 Degrees + 42 Degrees ), Lens Cap Strap, Neck Strap, Power Supply, Rear Lens Cap, SD Card (8 GB)
Standards
CSA, EN, PSE 60950-1, UL
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
Certified
Alert Type
Digital Display, Sound
Data Transfer Type
Wired, Wireless
Interface
SD Card, USB, Wireless
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Focus Distance
0.25 m
Lens Angles Included
14 Degrees ; 24 Degrees ; 42 Degrees ; 6 Degrees
Maximum Temperature Measured Degrees C
1,500 Degrees C
Batteries Included
Yes
Battery Voltage
3.7V
Number of Batteries Required
2
Portability
Handheld
Laser Sighting Type
Single Dot
Digital Display Screen Type
LCD Touchscreen
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Lithium Ion
Auto Power Off
Yes
Maximum Temperature Measured Degrees F
2,732 Degrees F
Series
T500
Emissivity Adjustability
Adjustable
Battery Run Time
4 hr
Maximum Emissivity Setting
1.00
Minimum Emissivity Setting
0.01
Frame Rate
30 Hz
Temperature Alerts
High Temperature, Low Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Operating Temperature Degrees F
5 Degrees F
Infrared Resolution
464 x 348

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.25 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.