Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, 50 mK, 640 x 480 Display, 35 Degrees x 27 Degrees

  • Mfr # FLIR C8

  • Zoro # G816504133


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Field of View
35 Degrees x 27 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
5 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR C8
Zoro #
G816504133
UPC #
845188033576
Country of Origin
Estonia

Dimensions

Display Size
3.5 in

Details

Item
Infrared Camera
Field of View
35 Degrees x 27 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
5 MP
Includes
Carrying Pouch, Documentation, FLIR Thermal Studio Starter Software, USB Cable, Wrist Strap Lanyard
Emissivity Adjustability
Adjustable
Intrinsic Safety
Not Specified Intrinsically Safe
Series
FLIR Cx Series
Laser Sighting Type
No Laser Sighting
Alert Type
Digital Display
Accuracy Degrees C
+/- 2%
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Calibration Certificate Type
Certified
Frame Rate
9 Hz
Minimum Operating Temperature Degrees F
14 Degrees F
Infrared Resolution
320 x 240
Temperature Alerts
High Temperature, Low Temperature
Portability
Handheld
Minimum Emissivity Setting
0.1
Lens Angles Included
35 Degrees x 27 Degrees
Maximum Emissivity Setting
1.00
Accuracy Degrees F
+/- 2%
Interface
USB, Wireless
Data Transfer Type
Wired, Wireless
Minimum Focus Distance
0.4 m
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees F
842 Degrees F

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.1, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.4 m, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.