Zoro Homepage

Infrared Window, 206mm H x 305mm W, IP67

  • Mfr # IRW-12PS

  • Zoro # G1205231


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Features
Impact-Resistant
Includes
Installation Instructions
Crystal Insert Size
206mm H x 305mm W
Body Maximum Temperature
523 Degrees F
Voltage Range
Any
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRW-12PS
Zoro #
G1205231
UPC #
793950465202
Country of Origin
United States

Dimensions

Crystal Insert Size
206mm H x 305mm W
Viewing Aperture Size
5 in H x 9-5/16 in W
Manufacturers Warranty Length
Limited Lifetime
Window Thickness
0.12 in
Viewing Aperture Width
9.3 in
Crystal Insert Height
8.1 in
Crystal Insert Width
12 in
Viewing Aperture Height
5 in
Manufacturer Warranty Length
Limited Lifetime Manufacturers Warranty

Description

Infrared Window, Maximum Operating Temperature Degrees F 523 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 617 Degrees F, Viewing Aperture Area 46.45 sq in, Viewing Aperture Diameter Not Applicable, Viewing Aperture Height 5 in, Viewing Aperture Width 9.3 in, Window Thickness 0.12 in, Body Maximum Temperature 523 Degrees F, Includes Installation Instructions, IP Rating IP67, Gasket Maximum Temperature 523 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.