IR Cam, 320x240IR Res, 14x10FOV

  • Mfr # FLIR E76-14
  • Zoro # G701006773
product price: 
$
12,320.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E76-14
Zoro #
G701006773
UPC #
845188022594
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
50 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Thermal and Visible Light Blending
Yes
Alarm
No
Detector Resolution - Infrared
320 × 240 px
Spectral Response - Infrared
7.5-14 micron m
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Multiple Lens Option
Yes
Charger Replacement
627L67
Wireless
Yes
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Item - Infrared Camera
Infrared Camera
Safety Rating
EN/UL/CSA/PSE 60950-1
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Laser Sighting
Yes
Drop Tested
2 m
Focus Distance - Infrared
Minimum 0.15m
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical
Display - IR Camera
4.0 in Touch Screen Color LCD
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Emissivity
Adjustable 0.01 to 1.00
Included Charger
627L67
Articulating Lens
No
Data Logging - Instrument
Yes
Thermal Sensitivity - IR Camera
40 mK
NIST Certified
No
Frame Rate - IR Camera
30 Hz
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Picture In Picture
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Image Notation
Text, Voice
Product Type
Infrared Camera
Minimum Operating Temperature Degrees F
5 Degrees F
Infrared Resolution
320 x 240
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display, Sound
Battery Chemistry
Lithium Ion
Frame Rate
30 Hz
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees C
1,500 Degrees C
Portability
Handheld
Battery Run Time
2.5 hr
Interface
SD Card, USB, Wireless
Number of Batteries Required
2
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Intrinsic Safety
Not Specified Intrinsically Safe
Series
FLIR Exx
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Emissivity Adjustability
Adjustable
Batteries Included
Yes
Maximum Temperature Measured Degrees F
1,832 Degrees F
Minimum Focus Distance
1 m
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
Available Separately
Lens Angles Included
14 Degrees
Laser Sighting Type
Circular
Minimum Emissivity Setting
0.01
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 1 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.