Camera

  • Mfr # R2168-NIST
  • Zoro # G024176573
product price: 
$
1,112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy Degrees F
+/-3.6 Degrees F or +/-2% of reading
Accuracy Degrees C
+/-2 Degrees C or +/-2% of reading
Laser Sighting Type
No Laser Sighting
Minimum Emissivity Setting
0.01
Display Resolution
320 x 240 pixels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R2168-NIST
Zoro #
G024176573
UPC #
800837007506
Country of Origin
China
Item
Camera
Accuracy Degrees F
+/-3.6 Degrees F or +/-2% of reading
Accuracy Degrees C
+/-2 Degrees C or +/-2% of reading
Laser Sighting Type
No Laser Sighting
Minimum Emissivity Setting
0.01
Display Resolution
320 x 240 pixels
Portability
Handheld
Frame Rate
25 Hz
Alert Type
Digital Display, Sound
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees F
1,022 Degrees F
Thermal Sensitivity
60 mK
Maximum Emissivity Setting
0.99
Maximum Operating Temperature Degrees F
122 Degrees F
Infrared Resolution
160 × 120; 320 × 240 super resolution
Calibration Certificate Type
Traceable with data
Emissivity Adjustability
Adjustable
Minimum Focus Distance
1.5 ft
Digital Display Screen Type
TFT LCD
Temperature Alerts
High Temperature, Low Temperature
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wired
Includes
USB Cable
Field of View
40 x 30 Degrees
Interface
USB

Dimensions

Display Size
2.8 in

Description

Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Traceable with data, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.01, Thermal Sensitivity 60 mK, Minimum Focus Distance 1.5 ft, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & reviews