Shop FLIR

IR Cam, 320x240IR Res, 24x18FOV

  • Mfr # FLIR E54-24
  • Zoro # G901006719

product price: 
$
9,205.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 32 to 1202 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E54-24
Zoro #
G901006719
UPC #
845188022730
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 32 to 1202 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Drop Tested
2 m
Alarm
No
Included Charger
627L67
Display - IR Camera
4.0 in Touch Screen Color LCD
Picture In Picture
Yes
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Laser Sighting
Yes
Spectral Response - Infrared
7.5 to 14 micron m
Emissivity
Adjustable 0.01 to 1.00
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical
Thermal and Visible Light Blending
Yes
Thermal Sensitivity - IR Camera
40 mK
Multiple Lens Option
Yes
Focus Distance - Infrared
Minimum 0.15 m
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Articulating Lens
No
NIST Certified
No
Safety Rating
EN/UL/CSA/PSE 60950-1
Detector Resolution - Infrared
320 × 240 px
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 0 Degrees to 650 Degrees C
Ambient Temp. Range
5 Degrees to 122 Degrees F
Charger Replacement
627L67
Frame Rate - IR Camera
30 Hz
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Wireless
Yes
Data Logging - Instrument
Yes
Image Notation
Text, Voice
Item - Infrared Camera
Infrared Camera
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Product Type
Infrared Camera
Lens Angles Included
24 Degrees
Battery Chemistry
Lithium Ion
Number of Batteries Required
2
Maximum Emissivity Setting
1.00
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Focus Distance
0.15 m
Series
FLIR Exx
Maximum Temperature Measured Degrees C
1,500 Degrees C
Infrared Resolution
320 x 240
Frame Rate
30 Hz
Maximum Operating Temperature Degrees F
122 Degrees F
Laser Sighting Type
Circular
Maximum Temperature Measured Degrees F
1,202 Degrees F
Minimum Emissivity Setting
0.01
Calibration Certificate Type
Available Separately
Data Transfer Type
Wired, Wireless
Interface
SD Card, USB, Wireless
Minimum Operating Temperature Degrees F
5 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD Touchscreen
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Portability
Handheld
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Battery Run Time
2.5 hr
Batteries Included
Yes
Emissivity Adjustability
Adjustable
Alert Type
Digital Display, Sound
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.