Flir
IR Cam, 320x240IR Res, 42x 32FOV
Mfr # FLIR T530-42-NIST
Zoro # G811242498
Free Shipping & Returns
$14,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 42 Degrees x 32 Degrees
- Focus Method Auto, Manual
- Display Size 4 in
- Features Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.B)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0242C2300#G)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451259SD04L30#)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (63909-1004-NIST)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- Flir Thermal Imagers