IR Cam, 320x240IR Res, 42x32FOV

  • Mfr # FLIR E76-42
  • Zoro # G001006855
product price: 
$
12,320.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
42 Degrees x 32 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E76-42
Zoro #
G001006855
UPC #
845188022617
Country of Origin
Estonia
Item
Infrared Camera
Field of View
42 Degrees x 32 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Included Charger
627L67
Focus Distance - Infrared
Minimum 0.15m
Multiple Lens Option
Yes
Safety Rating
EN/UL/CSA/PSE 60950-1
Display - IR Camera
4.0 in Touch Screen Color LCD
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Drop Tested
2 m
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Data Logging - Instrument
Yes
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Thermal and Visible Light Blending
Yes
Field of View - IR Camera
42 Degrees Horizontal × 32 Degrees Vertical
Detector Resolution - Infrared
320 × 240 px
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Ambient Temp. Range
5 Degrees to 122 Degrees F
Item - Infrared Camera
Infrared Camera
Wireless
Yes
Alarm
No
Charger Replacement
627L67
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Laser Sighting
Yes
Thermal Sensitivity - IR Camera
40 mK
NIST Certified
No
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Emissivity
Adjustable 0.01 to 1.00
Image Notation
Text, Voice
Frame Rate - IR Camera
30 Hz
Picture In Picture
Yes
Articulating Lens
No
Product Type
Infrared Camera
Infrared Resolution
320 x 240
Maximum Temperature Measured Degrees C
1,500 Degrees C
Frame Rate
30 Hz
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Chemistry
Lithium Ion
Portability
Handheld
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees F
1,832 Degrees F
Laser Sighting Type
Circular
Alert Type
Digital Display, Sound
Minimum Operating Temperature Degrees F
5 Degrees F
Emissivity Adjustability
Adjustable
Number of Batteries Required
2
Battery Run Time
2.5 hr
Lens Angles Included
42 Degrees
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Emissivity Setting
0.01
Series
FLIR Exx
Batteries Included
Yes
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Interface
SD Card, USB, Wireless
Calibration Certificate Type
Available Separately
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Focus Distance
0.15 m

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews