Flir
IR Cam, 464x348IR Res, 14x 10FOV
Mfr # FLIR E86-14-NIST
Zoro # G911242480
Free Shipping & Returns
$14,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 14 Degrees x 10 Degrees
- Focus Method Auto, Manual
- Includes (2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
- Thermal Sensitivity 50 mK
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS True Rms 1000v Digital Multimeter, Temp (DM515)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Amber Blk (DPMP-401)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- Flir Thermal Imagers