Shop FLIR

IR Cam, 640x480IR Res, 14x10FOV

  • Mfr # FLIR E96-42-14
  • Zoro # G601006613

product price: 
$
23,722.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E96-42-14
Zoro #
G601006613
UPC #
845188022310
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Articulating Lens
No
Safety Rating
EN/UL/CSA/PSE 60950-1
Wireless
Yes
Drop Tested
2 m
Thermal Sensitivity - IR Camera
40 mK
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Frame Rate - IR Camera
30 Hz
Picture In Picture
Yes
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the reading
Spectral Response - Infrared
7.5 to 14 micron m
Alarm
No
Multiple Lens Option
Yes
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the reading
Included Charger
627L67
Thermal and Visible Light Blending
Yes
Item - Infrared Camera
Infrared Camera
Charger Replacement
627L67
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display Resolution - IR Camera
4", 640 × 480 Pixel Touchscreen LCD with Auto-rotation
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Display - IR Camera
4.0 in Touch Screen Color LCD
Laser Sighting
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Focus Distance - Infrared
Minimum 0.15 m
Image Notation
Text, Voice
Detector Resolution - Infrared
640 × 480 px
Emissivity
Adjustable 0.01 to 1.00
NIST Certified
No
Data Logging - Instrument
Yes
Product Type
Infrared Camera
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Lens Angles Included
14 Degrees , 42 Degrees
Frame Rate
30 Hz
Maximum Emissivity Setting
1.00
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Interface
SD Card, USB, Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Temperature Measured Degrees F
-4 Degrees F
Series
FLIR Exx
Maximum Temperature Measured Degrees C
1,500 Degrees C
Alert Type
Digital Display, Sound
Minimum Operating Temperature Degrees F
5 Degrees F
Batteries Included
Yes
Laser Sighting Type
Circular
Maximum Temperature Measured Degrees F
2,732 Degrees F
Digital Display Screen Type
LCD Touchscreen
Portability
Handheld
Data Transfer Type
Wired, Wireless
Minimum Focus Distance
0.15 m
Infrared Resolution
640 x 480
Auto Power Off
Yes
Battery Voltage
3V
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Available Separately
Battery Run Time
2.5 hr
Number of Batteries Required
2
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Emissivity Setting
0.01

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.