IR Cam, 640x480IR Res, 24x18FOV

  • Mfr # FLIR E96-24-42
  • Zoro # G701006988
product price: 
$
23,722.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E96-24-42
Zoro #
G701006988
UPC #
845188022297
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Focus Distance - Infrared
Minimum 0.15 m
Frame Rate - IR Camera
30 Hz
Picture In Picture
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Data Logging - Instrument
Yes
Thermal Sensitivity - IR Camera
40 mK
Included Charger
627L67
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Detector Resolution - Infrared
640 × 480 px
Charger Replacement
627L67
Emissivity
Adjustable 0.01 to 1.00
Thermal and Visible Light Blending
Yes
NIST Certified
No
Wireless
Yes
Item - Infrared Camera
Infrared Camera
Display - IR Camera
4.0 in Touch Screen Color LCD
Drop Tested
2 m
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the reading
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the reading
Display Resolution - IR Camera
4", 640 × 480 Pixel Touchscreen LCD with Auto-rotation
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Articulating Lens
No
Multiple Lens Option
Yes
Spectral Response - Infrared
7.5 to 14 micron m
Image Notation
Text, Voice
Laser Sighting
Yes
Alarm
No
Safety Rating
EN/UL/CSA/PSE 60950-1
Product Type
Infrared Camera
Alert Type
Digital Display, Sound
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
2,732 Degrees F
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees C
1,500 Degrees C
Batteries Included
Yes
Minimum Focus Distance
0.15 m
Laser Sighting Type
Circular
Interface
SD Card, USB, Wireless
Number of Batteries Required
2
Frame Rate
30 Hz
Minimum Emissivity Setting
0.01
Minimum Temperature Measured Degrees F
-4 Degrees F
Infrared Resolution
640 x 480
Emissivity Adjustability
Adjustable
Series
FLIR Exx
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
Available Separately
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Portability
Handheld
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Battery Voltage
3V
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Operating Temperature Degrees F
5 Degrees F
Auto Power Off
Yes
Battery Chemistry
Lithium Ion
Battery Run Time
2.5 hr
Lens Angles Included
24 Degrees , 42 Degrees

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews