Shop FLIR

IR Cam, 320x240IR Res, 14x10FOV

  • Mfr # FLIR E76-24-14
  • Zoro # G701006759

product price: 
$
12,866.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E76-24-14
Zoro #
G701006759
UPC #
845188022624
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 1832 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Starter, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1
Thermal and Visible Light Blending
Yes
Emissivity
Adjustable 0.01 to 1.00
Thermal Sensitivity - IR Camera
40 mK
Image Notation
Text, Voice
Multiple Lens Option
Yes
NIST Certified
No
Included Charger
627L67
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Spectral Response - Infrared
7.5 to 14 micron m
Display - IR Camera
4.0 in Touch Screen Color LCD
Ambient Temp. Range
5 Degrees to 122 Degrees F
Articulating Lens
No
Detector Resolution - Infrared
320 × 240 px
Alarm
No
Charger Replacement
627L67
Field of View - IR Camera
14 Degrees Horizontal × 10 Degrees Vertical, 24 Degrees Horizontal × 18 Degrees Vertical
Drop Tested
2 m
Focus Distance - Infrared
Minimum 0.15 m
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,000 Degrees C
Picture In Picture
Yes
Laser Sighting
Yes
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Display Resolution - IR Camera
4", 320 × 240 Pixel Touchscreen LCD with Auto-rotation
Wireless
Yes
Safety Rating
EN/UL/CSA/PSE 60950-1
Item - Infrared Camera
Infrared Camera
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Frame Rate - IR Camera
30 Hz
Data Logging - Instrument
Yes
Product Type
Infrared Camera
Interface
SD Card, USB, Wireless
Calibration Certificate Type
Available Separately
Laser Sighting Type
Circular
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display, Sound
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LCD Touchscreen
Minimum Temperature Measured Degrees F
-4 Degrees F
Batteries Included
Yes
Minimum Operating Temperature Degrees F
5 Degrees F
Battery Chemistry
Lithium Ion
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Series
FLIR Exx
Lens Angles Included
14 Degrees , 24 Degrees
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
1,832 Degrees F
Maximum Temperature Measured Degrees C
1,500 Degrees C
Portability
Handheld
Minimum Focus Distance
0.15 m
Minimum Temperature Measured Degrees C
-20 Degrees C
Number of Batteries Required
2
Battery Run Time
2.5 hr
Minimum Emissivity Setting
0.01
Data Transfer Type
Wired, Wireless
Maximum Emissivity Setting
1.00
Frame Rate
30 Hz
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Infrared Resolution
320 x 240
Emissivity Adjustability
Adjustable

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
1 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.