Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeters, 600 V Max DC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # DM66

  • Zoro # G4017400


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AAA Batteries, Alligator Clips, Silicone Test Leads, Soft Carrying Case
Standards
CENELEC Low-Voltage Directive 2014/35/EC, Electromagnetic Compatibility Directive 2014/30/EU, RoHS Directive 2011/65/EU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM66
Zoro #
G4017400
UPC #
793950381663
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr Limited
Depth
6.3 in
Overall Height
2 in
Battery Size
AA
Overall Width
3.1 in

Details

Item
Multimeters
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AAA Batteries, Alligator Clips, Silicone Test Leads, Soft Carrying Case
Standards
CENELEC Low-Voltage Directive 2014/35/EC, Electromagnetic Compatibility Directive 2014/30/EU, RoHS Directive 2011/65/EU
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Temp. Range
-40 Degrees to 752 Degrees F
Max. AC Amps
10
Duty Cycle
No
Interface
None
NIST Certification By
Not Certified
AC Response
TRMS
Series
FLIR(R) DM60
Instrument Frequency Counter Range
1 Hz to 50 kHz
Instrument Safety Rating
CAT III 600V, CAT IV 300V
Basic DC Accuracy
+/-0.5%
Max. DC Amps
10
Capacitance Range
1 pF to 40 mF
Auto Ranging
Yes
Peak Hold
No
Max. Ohms
60 megohm
Calibration Certificate Included
No
Intrinsically Safe
No
Bar Graph Included
No
IP Rating
IP40
Fuse Access
Yes
Maximum DC Current Measurement
600 A
Bluetooth Compatible
No
Minimum Storage Temperature
-4 Degrees F
Maximum Resistance Measurement
600 kiloohm, 60 megaohm
Basic DC Current Accuracy
+/-0.4%
Maximum AC Current Measurement
600 A
Maximum DC Voltage Measurement
600 V
Maximum AC Voltage Measurement
600 V
Maximum Capacitance Measurement
200 uF
Maximum Frequency Measurement
50 kHz
Resistance Measurement Accuracy
+/-0.90%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature
Minimum Operating Temperature
122 Degrees F
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Maximum Temperature Measurement
752 Degrees F
Basic AC Voltage Accuracy
+/-1%
AC Response Calculation
TRMS
Frequency Measurement Accuracy
+/-0.1%
Weight
11.8 oz
Capacitance Measurement Accuracy
+/-1.5% (200 nF); +/-4.5% (10.00 mF)
Temperature Measurement Accuracy
+/-1% + 2 Degrees F; +/-1% + 1 Degrees C
Battery Voltage
1.5V
Basic DC Voltage Accuracy
+/-0.4% (AC/DC mVolt Range); +/-0.4% (AC/DC Voltage Range); +/-2.0% (AC/DC LoZ V Range)
Batteries Included
Yes
Minimum Temperature Measurement
-40 Degrees F
Basic AC Current Accuracy
+/-1%
Thermal Imaging
No
Current Leakage Testing
No
Waterproof
No
Removable Screen
No
Dustproof
No
Minimum/Maximum Memory
yes

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.4 Percent (AC/DC mVolt Range); +/-0.4 Percent (AC/DC Voltage Range); +/-2.0 Percent (AC/DC LoZ V Range), Data Hold Yes, Basic DC Current Accuracy +/-0.4 Percent, Instrument Safety Rating CAT III 600V, CAT IV 300V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.