Pouch, c/w-FLIR
- Mfr # T912180ACC
- Zoro # G106560238
product price:Â
$
36.22
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
FLIR
Product Type
Pouch
Compatible with Series
FLIR ONE Edge Series
Fits Chest Size
Pouch can Be Worn One your Belt or Tool Belt
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T912180ACC
- Zoro #
- G106560238
- UPC #
- 845188027810
- Country of Origin
- Viet Nam
- Compatible with Brand
- FLIR
- Item
- Pouch
- Product Type
- Pouch
- Compatible with Series
- FLIR ONE Edge Series
- Features
- Pouch can Be Worn One your Belt or Tool Belt
- Compatible Series
- FLIR ONE Edge Series
Dimensions
- Fits Chest Size
- Pouch can Be Worn One your Belt or Tool Belt
- Overall Height
- 2 in
- Overall Depth
- 6 1/8 in
- Overall Width
- 1 3/4 in
Description
Pouch, Features Pouch can Be Worn One your Belt or Tool Belt, Compatible with Series FLIR ONE Edge Series, Compatible Grainger Part Number 800JW8, 800JW9, Overall Depth 6 1/8 in, Overall Height 2 in, Overall Width 1 3/4 in, Product Type Pouch, Compatible with Brand FLIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.