Shop MEGGER
See all product information
Create Account
Acoustic Camera Kit, 8 in Display
- Mfr # MPAC208-IECEx Pro Kit
- Zoro # G622843655
product price:Â
$
35,809.99
/ea
Free Shipping & Returns
Key Features
Maximum Acoustic Measurement
132.5 dBA
Minimum Acoustic Measurement
25.7 dBA
Display Size
8 in
Field of View
66 Degrees Horizontal X 52 Degrees Vertical
Digital Display Screen Type
LCD Touchscreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPAC208-IECEx Pro Kit
- Zoro #
- G622843655
- UPC #
- -
- Country of Origin
- China
- Item
- Acoustic Camera Kit
- Maximum Acoustic Measurement
- 132.5 dBA
- Minimum Acoustic Measurement
- 25.7 dBA
- Field of View
- 66 Degrees Horizontal X 52 Degrees Vertical
- Digital Display Screen Type
- LCD Touchscreen
- Acoustic Image Frame Rate
- 25 Fps
- Display Type
- Digital
- Battery Run Time
- 5 hr
- Video Image Resolution
- 640 X 512
- Maximum Frequency Response
- 100 kHz
- Minimum Locating Distance
- 0.5 m
- Maximum Locating Distance
- 200 m
- Includes
- Acoustic Camera, Thermal Camera Module, Ultrasound Generator, Verifier
- Minimum Frequency Response
- 2 kHz
- Product Type
- Acoustic Imaging Camera
- Standards
- CISPR 11, IEC 61010-1, IEC 61326-1, IEC 61326-2-2, IECEX, ROHS
- Maximum Operating Temperature
- 122 Degrees F
- Number of Batteries Required
- 2
- Testing Functions
- Gas Leakage, Mechanical Fault, Partial Discharge
- Batteries Included
- Yes
Dimensions
- Display Size
- 8 in
- Manufacturer Warranty Length
- 2 yr
Description
Acoustic Camera Kit, Includes Acoustic Camera, Thermal Camera Module, Ultrasound Generator, Verifier, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imaging Camera, Display Size 8 in, Display Type Digital, Maximum Frequency Response 100 kHz, Maximum Locating Distance 200 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m, Testing Functions Gas Leakage, Mechanical Fault, Partial Discharge, Acoustic Image Frame Rate 25 Fps
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.