Shop All GFCI Receptacles
Flir
Receptacle Tester, GFCI, 110 to 125V AC
Mfr # RT50
Zoro # G7782248
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards cULus
- Voltage 110 to 125V AC
- Special Features Wiring Anomaly Detection for Open Ground, Open Neutral, Open Hot, Hot and Ground Reversed, Hot and Neutral Reversed, Correct Wiring
- Manufacturers Warranty Length 3 yr Limited
Product Information
- Brand Flir
- MFR # RT50
- Zoro # G7782248
- UPC # 793950470527
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Manufacturers Warranty Length | 3 yr Limited |
Tool Length | 3.8 in |
Tool Width | 1.8 in |
Manufacturer Warranty Length | 3 yr |
Tool Height | 1.2 in |
Details
Description
Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Designed for Long-Term, Trouble-Free Operation, with Bright Indicator Lights, Test Code Light Legend on both Sides and an Ergonomic Design, Made with an Impact-Resistant Case to Handle the Roughest Jobs, Provides all the Features You Require to Verify Correct Wiring and Test for Common Wiring Problems, For Voltage Range 110 to 125V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- Flir GFCI Receptacles