Hubbell

GFCI Rceptcle, Commer., Wht, 20A, 1 HP


product price: $29.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Reset Type Automatic
  • Amps - Plugs and Receptacles 20 A
  • Weather Resistant - Plugs and Receptacles No
  • Voltage 125VAC
  • Self-Testing Yes
See all product information

Product Information

Dimensions

Face Plate Width 1.8 in
Face Plate Height 2.8 in
Mount Hole Center-to-Center Height 3.3 in

Details

Reset Type Automatic
Amps - Plugs and Receptacles 20 A
Weather Resistant - Plugs and Receptacles No
Voltage 125VAC
Self-Testing Yes
Color - Plugs and Receptacles White
Application Environment Commercial
Wiring Method - Plugs and Receptacles Back and Side
Mounting Type - Plugs and Receptacles Flush
Outlet Type - Plugs and Receptacles Decorator Duplex
Outlet Type Decorator
Number of Poles 2
Tamper Resistant Yes
Power Indicator Yes
Mounting Type Flush
Voltage - Plugs and Receptacles 125V AC
Color White
Special Features Ground Fault Indicator
Weather Resistant No
Surge Suppression No
Standards NEC
Amps - Plugs and Receptacles 20
Item GFCI Receptacle
Wiring Method Back, Side
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Amps 20A
Number of Wires 3
NEMA Configuration 5-20
Item - Plugs and Receptacles Receptacle
HP 1 hp
NEMA Enclosure Rating 1
Self Testing Yes
Grounding Grounded
Receptacle Type Duplex
Number of Gangs 1
Contact Material Brass
Horsepower Rating 1 hp
GFCI Yes
Key Resistance Properties Tamper Resistant
Mount Type Flush
Resistance Properties Tamper Resistant
Flange Type Non-Flanged
Voltage Rating 125V AC
Market Commercial
Primary Resistance Properties Tamper Resistant - Tamper Resistant - 20 A
NEMA Receptacle Configuration 5-20R
Features Tamper Resistant
Number of Poles & Wires 2 Pole / 3 Wire
Housing Color White
Includes Mounting Hardware
Phase Single
Additional Electrical Protection GFCI
Includes Mounting Hardware Yes
Housing Material Nylon
Connection Orientation Straight
Wire Connection Type Screw Terminals
Surge Protection No
Cover Type No Cover
Wire Connection Types Screw Terminals
Grade General Use
Polarized Yes
Shrouded No
Current Rating 20 A
AFCI No
Type Tamper-Resistant, Weather Resistant
Nema Rating 5-15R
Style Assembled In USA
Voltage Rating Description 125 V
Industry Standard(s) Meets All NEC® Requirements
Current / Amperage Rating 15 A
Series Heavy Duty
Amperage Rating 20 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.