Shop All Test Leads & Probes
Flir
Replacement Test Leads, 10A, Black/Red
Mfr # TA83
Zoro # G3463732
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With For Any Multimeter or Clamp Meter
- Length 3 3/8 ft
- Includes Black Test Lead, Red Test Lead
- Features 0.2 lb., for VT8 Series, ROHS and WEEE Compliant
Product Information
- Brand Flir
- MFR # TA83
- Zoro # G3463732
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3 3/8 ft |
Wire Size | 18 AWG |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 3 ft 6 in |
Meter Connection End Size | 4 mm |
Details
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 3/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Right Angle Plug, Manufacturers Warranty Length 1 yr, Meter Connection End Size 4 mm, Wire Size 18 AWG, Wire Insulation Silicone, Standards WEEE Compliant, Test End Termination Medium Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-60psi (GLS410)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- POMONA ELECTRONICS Banana Plug with Thrded Stud, Silver, PK10 (3263)
- ELECTRONIC SPECIALTIES Self Powering Timed Light W/20Ft Leads (130-20)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- FLUKE Test Leads, Black/Red, CAT II 600V (Fluke-TL40)
- REED INSTRUMENTS Alligator Clip Set, Large (R1210)
- Flir Test Leads & Probes