Soft Carrying Case, c/w-FLIR
Mfr # T911980
Zoro # G201866099
product price: $669.00
/ea
Free Shipping & Returns
Key Features
For Use With - IR Cameras and Thermometers
FLIR Si124
Item - Infrared Imager and Thermometer Accessory
Case
Product Type
Soft Carrying Case
Overall Width
7 5/8 in
Compatible with Brand
FLIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T911980
Zoro #
G201866099
UPC #
845188023324
Country of Origin
Finland
Dimensions
Overall Width
7 5/8 in
Overall Depth
12 5/8 in
Overall Height
5 1/2 in
Details
Item
Soft Carrying Case
For Use With - IR Cameras and Thermometers
FLIR Si124
Item - Infrared Imager and Thermometer Accessory
Case
Product Type
Soft Carrying Case
Compatible with Brand
FLIR
Compatible with Series
FLIR Si124 Series (old)
Description
Soft Carrying Case, Compatible with Series FLIR Si124 Series (old), Compatible with Grainger Part Number 56HR76, Overall Depth 12 5/8 in, Overall Height 5 1/2 in, Overall Width 7 5/8 in, Product Type Soft Carrying Case, Compatible with Manufacturer Model Number Si124, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.