Shop All Borescope
Flir
Video Borescope, 5.2mm Camera Head
Mfr # BR250-5
Zoro # G7725189
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 2 to 384 in
- Monitor Size 3.5 in
- Camera Size 5.2 mm
- Shaft Dia. 5.2 mm
Product Information
Dimensions
Observation Depth | 2 to 384 in |
Monitor Size | 3.5 in |
Camera Size | 5.2 mm |
Shaft Dia. | 5.2 mm |
Shaft Length | 39 in |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Maximum Observation Depth | 3.1 in |
Camera Diameter | 5.2 mm |
Shaft Diameter | 5.2 mm |
Battery Size | AA |
Display Size | 3.5 in |
Minimum Observation Depth | 1.2 in |
Details
Description
Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 5.2 mm, Camera Diameter 5.2 mm, Features Photo and Video Capture, Includes SD Adapter, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Inspection Camera, Display Portability Detachable, Minimum Observation Depth 1.2 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Maximum Observation Depth 3.1 in, Field of View 48 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead Kit (4WRE2)
- MONARCH USB Interface Cable and Software (6180-031)
- MAMAC Pr-274-R3-Vdc Low Pressure (PR-274-R3-)
- SCS Heel Grounding Strap (HGC1M-ECG)
- ROTHENBERGER Borescope with Camera, 0.66" Shaft Dia. (69608)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- Flir Borescope