This item is Discontinued.

Flojet Agricultural Sprayer Pump, 3/8 Hose Barb LF112301G

Agricultural Sprayer Pump, 3/8 Hose Barb (Discontinued)

  • Mfr # LF112301G
  • Zoro # G1311563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF112301G
Zoro #
G1311563
UPC #
094703487985
Country of Origin
China

Dimensions

Length (In.)
6.37 in
Height (In.)
2.38 in
Width (In.)
3.94 in
Overall Height
2.4 in
Overall Length
6.4 in
Intake Connection Size
3/8 in
Overall Width
3.9 in
Discharge Connection Size
3/8 in

Details

Item
Electric Sprayer Pump
Type
Diaphragm
Inlet/Outlet
3/8 in HB
Housing Material - Pumps
Polypropylene
Max. Temp - Pumps
110 Degrees F
Voltage
12VDC
Max. Flow
1 gpm
Max. Pressure - Pumps
35 psi
Voltage - Pumps
12V DC
Diaphragm Material
Santoprene
Motor Type
TENV
Body Material
Polypropylene
Diaphragm Design
2 Piston
Max. Pressure (PSI)
35
Check Valve
Viton(R)
Prime in Feet
3
GPM Max.
1.0
Inlet/Outlet (In.)
3/8 HB
Features
Heat Sink On Motor to Keep It Cool
Pressure Switch
Yes
Pressure Off
35
Fuse Amps
2.5 A
Self-Priming
Yes
Pressure On
20
Max. Temp. (F)
140
GPM @ 0 PSI
1 gpm
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Nonventilated
Priming
Self-Priming
Pump Operation Type
Electric
Discharge Port
3/8 in Barbed
Flow Rate (Maximum)
1 gpm
Media Temperature (Maximum)
110 Degrees F
Suction Port
3/8 in Barbed
Nameplate Voltage
12V DC
Intake Connection Type
Barbed
Operating Pressure (Maximum)
35 psi
Discharge Connection Type
Barbed
Current
2.5 A
Flow Rate @ 0 psi
1 gpm
Check Valve Material
Viton
Diaphragm Chamber Design
2

Description

Electric Sprayer Pump, Operating Pressure (Maximum) 35 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Current 2.5 A, Flow Rate @ 0 psi 1 gpm, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.