Air-Operated Diaphragm Pumps

  • Mfr # G575205A

  • Zoro # G922963398


product price:  $191.99
/ea
Sold in multiples of 12 for $2,303.88
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G575205A
Zoro #
G922963398
UPC #
705474201518
Country of Origin
Viet Nam

Description

Air-Operated Diaphragm Pumps, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material Santoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 5 gpm, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Barbed, Media Discharge Location Bottom, Media Intake Connection Size 3/8 in, Media Intake Connection Type Barbed, Media Intake Location Bottom, Media Temperature (Maximum) 120 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.