Zoro Homepage

Booster Pump, 3 gpm

  • Mfr # R3526144D

  • Zoro # G507352425


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
TPV
Flow Rate (Maximum)
3 gpm
Manufacturers Warranty Length
2 yr
Motor Type
Brushed DC
Includes
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3526144D
Zoro #
G507352425
UPC #
705474220342
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
4.2 in
Overall Height
4.2 in
Overall Length
9.1 in
Manufacturer Warranty Length
2 yr

Details

Item
Booster Pump
Diaphragm Material
TPV
Flow Rate (Maximum)
3 gpm
Motor Type
Brushed DC
Includes
Strainer
Standards
CE Cetrified, CSA, E8, RCM
Pressure Switch
Yes
Check Valve Material
EPDM
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
12V DC
Motor Thermal Protection
Auto
Electrical Connection Type
Plug-In
Diaphragm Chamber Design
3
Current
7.5 A
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed
Series
3526
Media Temperature (Minimum)
32 Degrees F
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
50 psi
For Use With Potable Systems
Yes
Priming
Self-Priming
Thermal Protection
Auto
Media Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
50 psi
Motor Design
Brushed DC
Flow Rate - Maximum
3 gpm
Pump Casing Material
Polypropylene
Media Temperature - Maximum
140 Degrees F
Number Of Chambers
3
Full Load Current
7.5 A

Description

Booster Pump, Flow Rate (Maximum) 3 gpm, For Use With Potable Systems Yes, Housing Material Polypropylene, Includes Strainer, Media Temperature (Maximum) 140 Degrees F, Nameplate Voltage 12V DC, Operating Pressure (Maximum) 50 psi, Priming Self-Priming, Tank Capacity Not Applicable, Diaphragm Material TPV, Check Valve Material EPDM, Standards CE Cetrified, CSA, E8, RCM, Manufacturers Warranty Length 2 yr, Media Temperature (Minimum) 32 Degrees F, Overall Height 4.2 in, Overall Length 9.1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.