Zoro Homepage

Booster Pump System, Polypropylene, Santoprene, 115, 1.5 GPM

  • Mfr # 028300510

  • Zoro # G4444100


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Item - Industrial Pumps
Complete Water System
Diaphragm Material
Santoprene
Voltage - Pumps
120V AC
Flow Rate (Maximum)
1.5 gpm
Diaphragm Material - Pumps
Santoprene(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028300510
Zoro #
G4444100
UPC #
705474207916
Country of Origin
China

Dimensions

Length
16 1/2 in
Height
10 7/8 in
Width
15 1/2 in
Discharge Connection Size
3/8 in
Overall Width
15.5 in
Overall Length
16.5 in
Intake Connection Size
3/8 in
Overall Height
10.9 in
Discharge Diameter
3/8 in
Inlet Diameter
3/8 in

Description

Booster Pump System, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1.5 gpm, Housing Material Polypropylene, Includes 1 gal Tank, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 120V AC, Operating Pressure (Maximum) 95 psi, Priming Self-Priming, Tank Capacity 4 gal, Diaphragm Material Santoprene, Check Valve Material EPDM, Standards NSF Certified, Overall Height 10.9 in, Overall Length 16.5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.