Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # T151F-76CS-1P
- Zoro # G724159531
product price:Â
$
222.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Material
Viton
Media Temperature (Minimum)
40 Degrees F
Standards
CE Certified, NSF Components, UL Recognized
Media Discharge Connection Type
NPTF
Media Discharge Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T151F-76CS-1P
- Zoro #
- G724159531
- UPC #
- 705474224425
- Country of Origin
- Mexico
- Item
- Industrial diaphragm pump
- Valve Material
- Viton
- Media Temperature (Minimum)
- 40 Degrees F
- Standards
- CE Certified, NSF Components, UL Recognized
- Media Discharge Connection Type
- NPTF
- Diaphragm Base Material
- Santoprene
- Pump Operation Type
- Electric
- Media Intake Connection Type
- NPTF
- Priming
- Self-Priming
- Media Temperature (Maximum)
- 140 Degrees F
- Flow Rate (Maximum)
- 1.5 gpm
- Duty Cycle
- Intermittent
- Series
- Flojet Triplex
- Nameplate Voltage
- 12V DC
- Valve Type
- Check
- Operating Pressure (Maximum)
- 100 psi
Dimensions
- Media Discharge Connection Size
- 3/8 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 3.9 in
- Overall Length
- 9.4 in
- Overall Width
- 3.8 in
- Length
- 9.4 in
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.