Shop FLOJET

AODiaphPump, 1/4inBarbed, FKM, 5gpm

  • Mfr # G573205A
  • Zoro # G023359151

product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked
Air Intake Connection Type
Barbed
Check Seat Material
FKM
Solid Diameter (Maximum)
0.12 in
Valve Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G573205A
Zoro #
G023359151
UPC #
705474215447
Country of Origin
Viet Nam
Standards
CE Marked
Air Intake Connection Type
Barbed
Check Seat Material
FKM
Valve Material
FKM
Diaphragm Reinforcement
Not Reinforced
Wetted Body Material
Polypropylene
Series
G57
Feet of Head (Maximum)
20 ft
Flow Rate (Maximum)
5 gpm
Media Intake Location
Bottom
Media Intake Port Configuration
Center Vertical
For Use With Potable Systems
No
Media Discharge Port Configuration
Center Vertical
Item
Air-Operated Diaphragm Pumps
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Connection Type
Barbed
Includes Solenoid
No Solenoid Included
Includes
no
Center Section Material
Polypropylene
Media Discharge Location
Bottom
Material Conductivity
Non-Conductive
Chemical Compatibility
Acid, Hydrocarbons, D-Limonene, Oil, Transmission Fluid
Diaphragm Base Material
FKM
Manifold Port Connection Type
Single Port
Media Discharge Connection Type
Barbed
Media Temperature (Maximum)
120 Degrees F
Pump Operation Type
Air
Operating Pressure (Maximum)
100 psi

Dimensions

Solid Diameter (Maximum)
0.12 in
Air Intake Connection Size
1/4 in
Media Intake Connection Size
3/8 in
Overall Height
5.3 in
Wire Rope Length
4.6 in
Media Discharge Connection Size
3/8 in
Overall Width
3.2 in
Manufacturers Warranty Length
1 yr
Overall Length
4.6 in
Length
4.6 in

Description

Air-Operated Diaphragm Pumps, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material FKM, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 5 gpm, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Barbed, Media Discharge Location Bottom, Media Intake Connection Size 3/8 in, Media Intake Connection Type Barbed, Media Intake Location Bottom, Media Temperature (Maximum) 120 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.