Zoro Homepage

Pump, Carpet Cleaner

  • Mfr # 02100953G

  • Zoro # G3338124


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet
3/8 in FNPT
Type
Diaphragm
Housing Material - Pumps
Polypropylene
Max. Temp - Pumps
140 Degrees F
Voltage
115VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02100953G
Zoro #
G3338124
UPC #
094703249170
Country of Origin
Mexico

Dimensions

Width (In.)
3.24 in
Length (In.)
7.65 in
Height (In.)
3.63 in
Overall Length
7.7 in
Overall Width
3.2 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Height
3.6 in

Details

Item
Electric Sprayer Pump
Inlet/Outlet
3/8 in FNPT
Type
Diaphragm
Housing Material - Pumps
Polypropylene
Max. Temp - Pumps
140 Degrees F
Voltage
115VAC
Max. Flow
1.6 gpm
Max. Pressure - Pumps
60 psi
Voltage - Pumps
120V AC
Motor Type
TENV
Body Material
Polypropylene
Pressure On
40
Check Valve
Viton(R)
Diaphragm Design
Duplex Chamber
Diaphragm Material
Santoprene
Prime in Feet
8
Pressure Switch
Yes
Max. Temp. (F)
140
Max. Pressure (PSI)
60
GPM Max.
1.6
GPM @ 0 PSI
1.6 gpm
Inlet/Outlet (In.)
3/8 FNPT
Pressure Off
60
Self-Priming
Yes
Motor Enclosure
Totally Enclosed Nonventilated
Housing Material
Polypropylene
Flow Rate (Maximum)
1.6 gpm
Nameplate Voltage
120V AC
Discharge Connection Type
FNPT
Diaphragm Chamber Design
2
Media Temperature (Maximum)
140 Degrees F
Intake Connection Type
FNPT
Check Valve Material
Viton
Operating Pressure (Maximum)
60 psi
Flow Rate @ 0 psi
1.6 gpm
Priming
Self-Priming
Pump Operation Type
Electric

Description

Electric Sprayer Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 1.6 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Flow Rate @ 0 psi 1.6 gpm, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.