Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer, In Line, 3/4", Barb

  • Mfr # 01740000G

  • Zoro # G1824952


product price: $21.99
/ea

Key Features

For Use With
Water
Color
Black
Connection Type
Barb
Gasket Material
BUNA
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01740000G
Zoro #
G1824952
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Length
3 in
Height
2 1/4 in
Diameter
2 3/4 in
Connection Size
3/4 in
Mesh Size
35 mesh
Incoming Tube Size
3/4 in
Outgoing Tube Size
3/4 in

Details

Item
Inline Strainer
For Use With
Water
Color
Black
Connection Type
Barb
Gasket Material
BUNA
Housing Material
Polypropylene
Max. Fluid Temp.
125 Degrees F
Screen Material
Stainless Steel
Microns
420
Bowl Color
Clear
Flow Rate
7 gpm
Mesh
40
Max. Pressure
50 PSI
Material
Polypropylene
Series
1740
Application
Freshwater
Strainer Type
Mesh
Micron Rating
420 micron
Maximum Pressure at 100 deg F
70 psi
Material Grade
304
Maximum Temperature
125 Degrees F
Maximum Pressure
50 psi
Includes Screen
Yes

Description

Inline Strainer, Material Polypropylene, Connection Type Barb, Bowl Color Clear, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 70 psi, Length 3 in, Height 2 1/4 in, Screen Material Stainless Steel, Gasket Material Buna-N, Application Freshwater Applications, Color Black, Connection Size 3/4 in, Diameter 2 3/4 in, Flow Rate 7 gpm, For Use With Water, Includes Screen Screen Included, Incoming Tube Size 3/4 in, Material Grade 304, Maximum Pressure 50 psi, Maximum Temperature 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.