Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1 1/2", FNPT, 7.4" L

  • Mfr # OM040S003-822R5G

  • Zoro # G600690073


product price: $3,218.00
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Stainless Steel
For Pipe Size
1 1/2 in
Connection Size
1/2 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM040S003-822R5G
Zoro #
G600690073
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1/2 in
Height (In.)
7 3/5 in
Width (In.)
6 3/10 in
Length (In.)
7 2/5 in
Overall Height
7.6 in
Overall Length
7.4 in
Overall Width
6.3 in

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Stainless Steel
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
435 psi
Wetted Materials
Ceramic, PPS, PTFE Encapsulated FKM, Stainless Steel
Frequency Range (Hz)
14 to 233.3
Max. Viscosity
1,000 cps
Flow Range
4 to 66 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Flow Range (LPM)
15 to 250
Accuracy (%)
+/- 0.5
Flow Range (GPM)
4 to 66
Rotor Type
PPS Oval Gear
Display Type
Digital
Output Type
4-20 mA
Flow Range @ GPH
240 to 3960
Sensor Type
Oval Gear
O-Ring
PTFE Encasulated FKM
Power Requirement
8 to 24 V DC
Display Units
gal
Frequency - Maximum
233 3/10 Hz
Rotor Material
PPS
Operating Pressure - Maximum
435 psi
Product Type
Oval Gear Flow Meter
Viscosity - Maximum
1,000 cps
Unit Of Measure
Gallons
Accuracy
+/-0.5%
Flow Rate - Maximum
66 gpm
Frequency - Minimum
14 Hz
Media Temperature - Maximum
176 Degrees F
Media Temperature - Minimum
-22 Degrees F
O-Ring Material
Viton
Wetted Material
Ceramic, Viton, PPS, PTFE, Stainless Steel
Flowmeter Type
Electromagnetic
Flow Rate - Minimum
4 gpm
Compatible Flow Material
Lubricants, Oils, Viscous Fluids
Includes Totalizer
Yes

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -22 Degrees F, Viscosity - Maximum 1,000 cps, Housing Material Stainless Steel, Rotor Material PPS, O-Ring Material Viton, Wetted Material Ceramic, Viton, PPS, PTFE, Stainless Steel, Unit Of Measure Gallons

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.