Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", FNPT, 4.3" L

  • Mfr # G2A10NQ9GMA

  • Zoro # G700690072


product price: $913.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Aluminum
For Pipe Size
1 in
Flow Material
Fuels, Solvents
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2A10NQ9GMA
Zoro #
G700690072
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Height (In.)
2 23/25 in
Width (In.)
2 in
Length (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Overall Height
0.9 in
Overall Length
4.5 in
Overall Width
2.1 in

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Aluminum
Flow Material
Fuels, Solvents
Connection Type
FNPT
Max. Pressure
300 psi
Max. Viscosity
20 cps
Frequency Range (Hz)
47 to 470
Wetted Materials
316 Aluminum, Alumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Flow Range
5 to 50 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Accuracy (%)
+/- 1.0
Display Units
gal
Shaft Material
Tungsten Carbide
Sensor Type
Turbine
Output Type
4-20 mA
Rotor Type
PVDF Turbine
Flow Range @ GPH
300 to 3000
Display Type
Digital
Flow Range (GPM)
5 to 50
Flow Range (LPM)
19 to 190
Standards
ATEX, CE Certified, FM Approved, IECE
Power Requirement
2-AAA Alkaline Batteries
Operating Pressure - Maximum
300 psi
Flow Rate - Minimum
5 gpm
Includes Totalizer
Yes
Rotor Material
PVDF
Flow Rate - Maximum
50 gpm
Unit Of Measure
Gallons, Liters
Media Temperature - Minimum
-40 Degrees F
Viscosity - Maximum
20 cps
Media Temperature - Maximum
250 Degrees F
Mounting Orientation
Universal
Frequency - Minimum
47 Hz
Product Type
FLOMEC Electronic Fuel Meter
Wetted Material
316 Stainless Steel, Alumina Ceramic, Aluminum, PVDF, Tungsten Carbide
Flowmeter Type
Turbine
Accuracy
+/-1.5% (Body Only), +/-1.5% (With Computer)
Frequency - Maximum
470 Hz
Compatible Flow Material
Diesel, Fuels, Petroleum Fluids

Description

Electronic Flowmeter, Product Type FLOMEC Electronic Fuel Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (Body Only), +/-1.5 Percent (With Computer), Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Aluminum, Rotor Material PVDF, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.