Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", FNPT, 5.4" L

  • Mfr # OM025P003-822R5G

  • Zoro # G600690066


product price: $1,484.00
/ea
Free Shipping & Returns

Key Features

Housing Material
PPS
Type
Oval Gear
For Pipe Size
1 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM025P003-822R5G
Zoro #
G600690066
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1 in
Connection Size
1/2 in
Length (In.)
4 1/10 in
Height (In.)
6 7/10 in
Width (In.)
4 7/10 in
Overall Length
4.1 in
Overall Width
4.7 in
Overall Height
6.7 in

Details

Item
Electronic Flowmeter
Housing Material
PPS
Type
Oval Gear
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
990 psi
Frequency Range (Hz)
17.8 to 267.5
Wetted Materials
Ceramic, PPS, PTFE Encapsulated FKM
Max. Viscosity
1,000 cps
Flow Range
2.6 to 40 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Rotor Type
PPS Oval Gear
Display Units
gal
Power Requirement
8 to 24 V DC
Flow Range @ GPH
156 to 2400
Flow Range (LPM)
10 to 150
O-Ring
PTFE Encasulated FKM
Output Type
4-20 mA
Flow Range (GPM)
2.6 to 40
Sensor Type
Oval Gear
Accuracy (%)
+/- 0.5
Display Type
Digital
Flow Rate - Minimum
2.6 gpm
Rotor Material
PPS
Operating Pressure - Maximum
990 psi
Wetted Material
Ceramic, Viton, PPS, PTFE
Flowmeter Type
Electromagnetic
Includes Totalizer
Yes
Media Temperature - Minimum
-22 Degrees F
Flow Rate - Maximum
40 gpm
O-Ring Material
Viton
Media Temperature - Maximum
176 Degrees F
Frequency - Maximum
267 1/2 Hz
Compatible Flow Material
Lubricants, Oils, Viscous Fluids
Product Type
Oval Gear Flow Meter
Unit Of Measure
Gallons
Viscosity - Maximum
1,000 cps
Frequency - Minimum
17 4/5 Hz
Accuracy
+/-0.5%

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -22 Degrees F, Viscosity - Maximum 1,000 cps, Housing Material PPS, Rotor Material PPS, O-Ring Material Viton, Wetted Material Ceramic, Viton, PPS, PTFE, Unit Of Measure Gallons, Output Type 4-20 mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.