Zoro Homepage

Electronic Flowmeter, 1/2", FNPT, 4.5" L

  • Mfr # G2P05NQ9GMA

  • Zoro # G600690080


product price: $1,173.00
/ea
Free Shipping & Returns

Key Features

Housing Material
PVDF
Type
Turbine
For Pipe Size
1/2 in
Flow Material
Chemicals, Corrosive Fluids, Water, Water-Like Liquids
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2P05NQ9GMA
Zoro #
G600690080
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Width (In.)
2 1/10 in
Length (In.)
7 3/10 in
Height (In.)
3 23/25 in
Manufacturer Warranty Length
1 yr
Overall Length
7.2 in
Overall Width
2.1 in
Overall Height
3.2 in

Details

Item
Electronic Flowmeter
Housing Material
PVDF
Type
Turbine
Flow Material
Chemicals, Corrosive Fluids, Water, Water-Like Liquids
Connection Type
FNPT
Max. Pressure
100 psi
Wetted Materials
Alumina Ceramic, Fluorocarbon, PVDF (15% Carbon Filled), PVDF
Frequency Range (Hz)
48 to 480
Max. Viscosity
20 cps
Flow Range
1.2 to 12 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Accuracy (%)
+/- 1.5
Display Type
Digital
Flow Range @ GPH
60 to 600
Display Units
gal
Rotor Type
PVDF Turbine
Power Requirement
2-AAA Alkaline Batteries
Output Type
4-20 mA
Flow Range (LPM)
3.8 to 38
Shaft Material
Ceramic
Flow Range (GPM)
1.2 to 12
Standards
ATEX, CE Certified, FM Approved, IECE
Sensor Type
Turbine
Flow Rate - Maximum
12 gpm
Frequency - Maximum
480 Hz
Viscosity - Maximum
20 cps
Unit Of Measure
Gallons, Liters
Accuracy
+/-1.5% (With Computer), +/-2% (Body Only)
Includes Totalizer
Yes
Media Temperature - Minimum
-20 Degrees F
Frequency - Minimum
48 Hz
Wetted Material
Alumina Ceramic, Viton, PVDF
Mounting Orientation
Universal
Operating Pressure - Maximum
100 psi
Flowmeter Type
Turbine
Flow Rate - Minimum
1.2 gpm
Product Type
Flow Meter
Media Temperature - Maximum
180 Degrees F
Compatible Flow Material
Chemicals, Fuels, Water
Rotor Material
PVDF

Description

Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (With Computer), +/-2 Percent (Body Only), Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVDF, Rotor Material PVDF, Shaft Material Ceramic, Wetted Material Alumina Ceramic, Viton, PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.