Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1/4", FNPT, 2.68" L

  • Mfr # OM006A511-822R5G

  • Zoro # G000690055


product price: $1,527.00
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Aluminum
For Pipe Size
1/4 in
Connection Size
1/4 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM006A511-822R5G
Zoro #
G000690055
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1/4 in
Connection Size
1/4 in
Height (In.)
4 4/5 in
Length (In.)
2 17/25 in
Width (In.)
4 9/10 in
Overall Width
4.9 in
Overall Length
2.9 in
Overall Height
4.8 in
Manufacturer Warranty Length
1 yr

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Aluminum
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
220 psi
Frequency Range (Hz)
1.17 to 58.3
Wetted Materials
Aluminum, Ceramic, FKM, Stainless Steel
Max. Viscosity
1,000 cps
Flow Range
0.5 to 27 gph
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Sensor Type
Oval Gear
Accuracy (%)
+/- 1.0
Output Type
4-20 mA
Flow Range @ GPH
0.5 to 27
Standards
CE Certified
O-Ring
FKM
Flow Range (LPM)
0.0333 to 1.6667
Power Requirement
8 to 24 V DC
Flow Range (GPM)
0.0083 to 0.45
Rotor Type
Stainless Steel Oval Gears
Display Units
gal
Shaft Material
Stainless Steel
Seal Material
Viton
Display Type
Digital
Flow Rate - Maximum
27 gph
Rotor Material
Stainless Steel
Wetted Material
Aluminum, Ceramic, Viton, Stainless Steel
Frequency - Minimum
1 17/100 Hz
Accuracy
+/-1%
Product Type
Oval Gear Flow Meter
Compatible Flow Material
Fuel Oils, Fuels, Grease, Lubricants, Oils
Voltage - Maximum
30V DC
Flow Rate - Minimum
0.5 gph
Media Temperature - Minimum
14 Degrees F
Viscosity - Maximum
1,000 cps
Operating Pressure - Maximum
220 psi
Frequency - Maximum
58 3/10 Hz
Includes Totalizer
Yes
Media Temperature - Maximum
140 Degrees F

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-1 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 30V DC, Housing Material Aluminum, Rotor Material Stainless Steel, Seal Material Viton, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.