Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1/8", FNPT, 4" L

  • Mfr # OM004A511-822R5G

  • Zoro # G700690089


product price: $1,498.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Noryl
Type
Oval Gear
For Pipe Size
1/8 in
Connection Size
1/8 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM004A511-822R5G
Zoro #
G700690089
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1/8 in
Connection Size
1/8 in
Width (In.)
4 9/10 in
Height (In.)
4 4/5 in
Length (In.)
2 17/25 in
Overall Height
4.8 in
Overall Length
1.5 in
Overall Width
4.9 in

Details

Item
Electronic Flowmeter
Housing Material
Noryl
Type
Oval Gear
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
220 psi
Max. Viscosity
1,000 cps
Wetted Materials
Aluminum, Ceramic, FKM, Stainless Steel
Frequency Range (Hz)
0.78 to 28
Flow Range
0.26 to 9.5 gph
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Standards
CE Certified, NSF
Power Requirement
8 to 24 V DC
Accuracy (%)
+/- 1.0
Flow Range (LPM)
0.0167 to 0.6
O-Ring
FKM
Display Units
gal
Flow Range @ GPH
0.26 to 9.5
Shaft Material
Stainless Steel
Flow Range (GPM)
0.0043 to 0.158
Display Type
Digital
Sensor Type
Oval Gear
Seal Material
Buna-N
Rotor Type
Stainless Steel Oval Gears
Output Type
4-20 mA
Operating Pressure - Maximum
220 psi
Includes Totalizer
Yes
Compatible Flow Material
Fuels
Wetted Material
316 Stainless Steel, Aluminum, Ceramic, Viton, Stainless Steel
Media Temperature - Maximum
250 Degrees F
Flow Rate - Minimum
0.13 gph
Frequency - Maximum
150 Hz
Media Temperature - Minimum
5 Degrees F
Accuracy
+/-0.5%
Flow Rate - Maximum
9.5 gph
O-Ring Material
EPDM
Voltage - Maximum
36V DC
Frequency - Minimum
5 Hz
Viscosity - Maximum
1,000 cps
Rotor Material
Stainless Steel
Flowmeter Type
Electromagnetic
Product Type
Oval Gear Flow Meter

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Fuels, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 5 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 36V DC, Housing Material Noryl, Rotor Material Stainless Steel, O-Ring Material EPDM, Seal Material Buna-N, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.