Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 2", 285 PSI, 7.4" L

  • Mfr # OM050A001-842R5G

  • Zoro # G100690061


product price: $3,828.99
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Aluminum
For Pipe Size
2 in
Connection Size
2 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM050A001-842R5G
Zoro #
G100690061
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Width (In.)
7 1/10 in
Length (In.)
8 3/10 in
Height (In.)
8 3/5 in
Overall Width
7.1 in
Overall Length
10.9 in
Overall Height
8.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Aluminum
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
285 psi
Frequency Range (Hz)
13 to 216.7
Max. Viscosity
1,000 cps
Wetted Materials
Aluminum, Ceramic, FKM, PPS
Flow Range
8 to 130 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Rotor Type
PPS Oval Gear
Output Type
4-20 mA
Shaft Material
Stainless Steel
Power Requirement
8 to 24 V DC
Sensor Type
Oval Gear
Flow Range (GPM)
8 to 130
Display Units
gal
O-Ring
FKM
Seal Material
Viton
Display Type
Digital
Accuracy (%)
+/- 0.5
Flow Range (LPM)
30 to 500
Standards
CE Certified
Flow Range @ GPH
480 to 7800
Voltage - Maximum
36V DC
Frequency - Minimum
13 Hz
Unit Of Measure
Gallons
Accuracy
+/-0.5%
Product Type
Oval Gear Flow Meter
Media Temperature - Minimum
5 Degrees F
Media Temperature - Maximum
176 Degrees F
Flow Rate - Maximum
130 gpm
Wetted Material
Aluminum, Ceramic, Viton, PPS, Stainless Steel
Operating Pressure - Maximum
175 psi
Compatible Flow Material
Fuel Oils, Fuels, Grease, Lubricants, Oils
Flow Rate - Minimum
8 gpm
Includes Totalizer
Yes
Frequency - Maximum
216 7/10 Hz
Viscosity - Maximum
1,000 cps
Rotor Material
PPS

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 2 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum 5 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 36V DC, Housing Material Aluminum, Rotor Material PPS, Seal Material Viton, Shaft Material Stainless Steel, Wetted Material Aluminum, Ceramic, Viton, PPS, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.