Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 2", FNPT, 8.3" L

  • Mfr # OM050S003-842R5G

  • Zoro # G000690086


product price: $4,551.00
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Stainless Steel
For Pipe Size
2 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM050S003-842R5G
Zoro #
G000690086
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
2 in
Connection Size
1/2 in
Height (In.)
8 3/5 in
Width (In.)
7 1/10 in
Length (In.)
8 3/10 in
Overall Length
8.3 in
Overall Width
7.1 in
Overall Height
8.6 in

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Stainless Steel
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
550 psi
Frequency Range (Hz)
13 to 216.7
Max. Viscosity
1,000 cps
Wetted Materials
Ceramic, PPS, PTFE Encapsulated FKM, Stainless Steel
Flow Range
8 to 130 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Display Type
Digital
Display Units
gal
Sensor Type
Oval Gear
Output Type
4-20 mA
O-Ring
PTFE Encasulated FKM
Flow Range @ GPH
480 to 7800
Accuracy (%)
+/- 0.5
Flow Range (LPM)
30 to 500
Flow Range (GPM)
8 to 130
Rotor Type
PPS Oval Gear
Power Requirement
8 to 24 V DC
O-Ring Material
Viton
Compatible Flow Material
Lubricants, Oils, Viscous Fluids
Flow Rate - Maximum
130 gpm
Rotor Material
PPS
Includes Totalizer
Yes
Product Type
Oval Gear Flow Meter
Viscosity - Maximum
1,000 cps
Unit Of Measure
Gallons
Accuracy
+/-0.5%
Media Temperature - Maximum
176 Degrees F
Flowmeter Type
Electromagnetic
Media Temperature - Minimum
-22 Degrees F
Frequency - Maximum
216 7/10 Hz
Flow Rate - Minimum
8 gpm
Operating Pressure - Maximum
550 psi
Frequency - Minimum
13 Hz
Wetted Material
Ceramic, Viton, PPS, PTFE, Stainless Steel

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -22 Degrees F, Viscosity - Maximum 1,000 cps, Housing Material Stainless Steel, Rotor Material PPS, O-Ring Material Viton, Wetted Material Ceramic, Viton, PPS, PTFE, Stainless Steel, Unit Of Measure Gallons

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.