Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 3/4", FNPT, 4.2" L

  • Mfr # G2A07NQ9GMA

  • Zoro # G200690077


product price: $913.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Aluminum
For Pipe Size
3/4 in
Flow Material
Fuels, Solvents
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2A07NQ9GMA
Zoro #
G200690077
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Height (In.)
2 31/50 in
Width (In.)
2 in
Length (In.)
4 3/10 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Overall Height
0.9 in
Overall Length
4.3 in

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Aluminum
Flow Material
Fuels, Solvents
Connection Type
FNPT
Max. Pressure
300 psi
Max. Viscosity
20 cps
Wetted Materials
316 Aluminum, Alumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Frequency Range (Hz)
37 to 370
Flow Range
2 to 20 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Display Units
gal
Flow Range (LPM)
7.6 to 76
Sensor Type
Turbine
Output Type
4-20 mA
Flow Range @ GPH
120 to 1200
Power Requirement
2-AAA Alkaline Batteries
Accuracy (%)
+/- 1.0
Shaft Material
Tungsten Carbide
Display Type
Digital
Rotor Type
PVDF Turbine
Standards
ATEX, CE Certified, FM Approved, IECE
Flow Range (GPM)
2 to 20
Compatible Flow Material
Diesel, Fuels, Petroleum Fluids
Includes Totalizer
Yes
Rotor Material
PVDF
Accuracy
+/-1%
Mounting Orientation
Universal
Flowmeter Type
Turbine
Wetted Material
316 Stainless Steel, Alumina Ceramic, Aluminum, PVDF, Tungsten Carbide
Frequency - Maximum
370 Hz
Media Temperature - Minimum
-40 Degrees F
Viscosity - Maximum
20 cps
Media Temperature - Maximum
250 Degrees F
Frequency - Minimum
37 Hz
Flow Rate - Minimum
2 gpm
Product Type
Electronic Meter
Flow Rate - Maximum
20 gpm
Operating Pressure - Maximum
300 psi
Unit Of Measure
Gallons, Liters

Description

Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Aluminum, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Alumina Ceramic, Aluminum, PVDF, Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.