Electronic Flowmeter, Turbine, 3.4" L
Mfr # G2X10XQ9GMA
Zoro # G900690100
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Type
Turbine
Housing Material
Nylon
Fluid Temp. Range
14 Degrees to 140 Degrees F
Power Requirement
2-AAA Alkaline Batteries
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2X10XQ9GMA
Zoro #
G900690100
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
17/20 in
Length (In.)
3 2/5 in
Width (In.)
2 in
Overall Height
0.9 in
Overall Width
2 in
Overall Length
3.4 in
Details
Item
Electronic flow meter
Type
Turbine
Housing Material
Nylon
Fluid Temp. Range
14 Degrees to 140 Degrees F
Power Requirement
2-AAA Alkaline Batteries
Display Type
LCD
Flow Range @ GPH
300 to 3000
Flow Range (LPM)
19 to 190
Display Units
gal
Product Type
Computer Display
Description
Electronic flow meter, Product Type Computer Display, Overall Height 0.9 in, Overall Length 3.4 in, Overall Width 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.