Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, Turbine, 3.4" L

  • Mfr # G2X20XQ9GMA

  • Zoro # G800690088


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Nylon
Fluid Temp. Range
14 Degrees to 140 Degrees F
Display Units
gal
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X20XQ9GMA
Zoro #
G800690088
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 in
Length (In.)
3 2/5 in
Height (In.)
17/20 in
Overall Length
3.4 in
Overall Width
2 in
Overall Height
0.9 in

Details

Item
Electronic flow meter
Type
Turbine
Housing Material
Nylon
Fluid Temp. Range
14 Degrees to 140 Degrees F
Display Units
gal
Flow Range @ GPH
1200 to 12000
Flow Range (LPM)
76 to 760
Power Requirement
2-AAA Alkaline Batteries
Display Type
LCD
Product Type
Computer Display

Description

Electronic flow meter, Product Type Computer Display, Overall Height 0.9 in, Overall Length 3.4 in, Overall Width 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.