Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Turbine, For Water, 1 In FNPT

  • Mfr # 01N31LM

  • Zoro # G1300126


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Type
Turbine
Flow Material
Water
Connection Size
1 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01N31LM
Zoro #
G1300126
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Fitting Size (In.)
1
Overall Height
0.9 in
Manufacturer Warranty Length
2 yr
Overall Length
4 in

Details

Item
Electronic Flowmeter
Housing Material
Nylon
Type
Turbine
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Wetted Materials
316 Stainless Steel, Ceramic, Nylon, Tungsten Carbide
Max. Viscosity
40 SUS
Flow Range
10 to 100 lpm
Fluid Temp. Range
14 Degrees to 130 Degrees F
Agency Compliance
CE
Sensor Type
Magnetic
Strainer
55 Mesh
Ambient Temperature
14 to 130 Degrees F
Repeatability
0.50%
Fluid Temp. Range (Deg. C)
0 to 60
Accuracy (%)
+/-5
Pressure Rating (PSI)
150
Display Type
Digital
Fluid Temp. Range (Deg. F)
14 to 130
Flow Range (LPM)
11 to 113
Display Units
L
Rotor Type
Nylon
Power Requirement
AAA Batteries (2)
Fitting Type
FNPT
Includes
2 AAA Batteries
Standards
CE Certified
Shaft Material
Tungsten Carbide
Mounting Orientation
Universal
Operating Pressure - Maximum
10.3 bar
Rotor Material
Nylon
Unit Of Measure
Liters
Media Temperature - Maximum
130 Degrees F
Accuracy
+/-5%
Flow Rate - Maximum
30 gpm
Compatible Flow Material
Water
Includes Totalizer
Yes
Media Temperature - Minimum
14 Degrees F
Flow Rate - Minimum
3 gpm
Product Type
Flow Meter
Flowmeter Type
Turbine
Viscosity - Maximum
40 SUS
Wetted Material
316 Stainless Steel, Ceramic, Ferrite, Nylon, Tungsten Carbide

Description

Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 40 SUS, Housing Material Nylon, Rotor Material Nylon, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, Ferrite, Nylon, Tungsten Carbide, Standards CE Certified, Unit Of Measure Liters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.